Description
- Two-part, pourable, optically clear, silicone
- 1:1 Mix Ratio (Part A:B)
Applications
- Use in the injection and transfer molding of optical components
- As an adhesive or encapsulant for applications requiring index matching at 1.41
Product Details
Property | Average Result |
---|---|
Cure System | Platinum |
Viscosity | 62,500 cP (62,500 mPa*s) |
Durometer | 50 Type A |
Tensile | 750 psi (5.17 MPa) |
Elongation | 305 % |
Appearance | Clear |
Cure | 30 minutes / 150 °C |
Mix Ratio | 1:1 |
Refractive Index | 1.41 |
Specific Gravity | 1.03 |
Tear | 80 ppi (14.11 kN/m) |
Work Time | 24 hours |
Comment | Versatile and tough clear elastomer. Requires heat to cure. |

Contact NuSil™ to Order Now
For over 40 years, the NuSil brand has offered a wide range of high-purity silicones. Our team is ready to collaborate with you to provide silicone solutions to satisfy your unique requirements. For additional guidance during your selection process, or to order a sample, contact NuSil today.
Save to favorites
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.