Description
- One-Part, translucent silicone RTV
Applications
- For applications requiring extreme low temperature, low outgassing and minimal volatile condensables under extreme operating conditions
- As a sealing, caulking, adhesive or potting material in electronics and space applications requiring minimal outgassing to avoid condensation in sensitive devices
- For applications requiring a broader operating temperature range
Meets or exceeds the ASTM E 595 low outgas specifications outlined in NASA SP-R-0022A and European Space Agency PSS-014-702, with a TML of ≤1% and CVCM of ≤0.1%
Product Details
Property | Average Result |
---|---|
Cure System | Oxime |
Extrusion Rate | 29 g/minute |
Durometer | 35 Type A |
Appearance | Translucent |
Elongation | 280 % |
Specific Gravity | 1.11 |
Tack Free Time | 25 minutes |
Tensile | 686 psi (4.73 MPa) |
Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.