Description
- A two-part silicone system
- Provided in mix and dispense applicators
- 1:1 Mix Ratio (Part A:B)
Applications
- For applications requiring a rapid cure and easy application
- Useful for potting, encapsulating and replicating surfaces and devices
- Ideal for providing protection of electronic components and assemblies against shock, vibration, moisture, ozone, dust and other contaminants
- Ideal for molding or use in O-rings, potting connectors, cable harness breakouts, molded high voltage terminals, seals, and gaskets
Product Details
Property | Average Result |
---|---|
Cure System | Platinum |
Viscosity | 75,000 cP (75,000 mPa*s) |
Durometer | 25 Type A |
Tensile | 1,100 psi (7.59 MPa) |
Elongation | 600 % |
Appearance | Translucent |
Cure | 30 minutes / 150 °C |
Mix Ratio | 1:1 |
Refractive Index | 1.40 |
Specific Gravity | 1.11 |
Tear | 80 ppi (14.11 kN/m) |
Work Time | 15 minutes |
Comment | Dielectric properties are excellent for actuators and other applications where dielectric properties are critical |

Contact NuSil™ to Order Now
For over 40 years, the NuSil brand has offered a wide range of high-purity silicones. Our team is ready to collaborate with you to provide silicone solutions to satisfy your unique requirements. For additional guidance during your selection process, or to order a sample, contact NuSil today.
Save to favorites
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.