Order Entry
United States
ContactUsLinkComponent
TUBING VACUUM INSULATED M16X1F - 2M
Metal Tubings, Vacuum Insulated Stainless Steel
Catalog # 77975-226
Supplier:  JULABO
New Product
undefined
Metal Tubings, Vacuum Insulated Stainless Steel
Catalog # 77975-226
Supplier:  JULABO
Supplier Number:  8891804
New Product

Specifications

  • Description:
    Vacuum insulated metal tubing; 2 m, M16×1 female fittings, max. pressure 72 psi (5 bar) @20 °C, min. bend radius 8.5 cm (3.33")
  • Length:
    2 m
  • I.D.×O.D.:
    12.7×32.3 mm (0.5×1.25")

Specifications

About this item

Stainless steel vacuum insulated tubing (–100 to +400 °C) with M16×1, M24×1.5, M30×1.5 and M38×1.5 female fittings. For use with circulators, heaters, chillers, temperature control units with M threaded pump connections.

  • Engineered for cryogenic to high-temperature applications

    Cleanroom-compatible materials (316L SS)

    Low spring back reduces stress on connections and joints

    Improves thermal energy efficiency

    Maintains a safer external surface temperature

    Minimizes heat loss and conserves thermal energy

    Reduces condensation and moisture leaks

Vacuum-insulated metal tubing is the ideal accessory for high and low-temperature applications, including those powered by JULABO PRESTO systems. The insulated tubing prevents frost build-up and maintains optimal cooling capacity.

This type of tubing also increases energy efficiency, decreases heat loss, and provides better temperature accuracy for faster processing. The flexible tubing makes connecting the application to the temperature control unit easy and hassle-free.

Temperature range: –100 to +400 °C

Ordering information:

One-year warranty from ship date.

Delivery:

Includes lock-tite thread lubricant.

Packaging:

Sold as each.

Caution:

For optimal flow, install the tubing as straight as possible. Do NOT use Teflon tape on M theaded fittings.

Frequently Bought Together