BOT TP FILT 250ML PES 0.22UM 75MM S CS24
Catalog # 77973-078
Supplier: VistaLab
New Product
BOT TP FILT 250ML PES 0.22UM 75MM S CS24
Catalog # 77973-078
Supplier: VistaLab
Supplier Number: 229716
New Product
Frequently Bought Together
J.T.Baker®, Syringe Filters
Supplier: Avantor
Acrodisc® PSF Syringe Filters, 25 mm, Cytiva (Formerly Pall Lab)
Supplier: Cytiva
Whatman™ GD/XP Syringe Filters
Supplier: Cytiva
Whatman™ Uniflo™ Syringe Filters, Whatman products (Cytiva)
Supplier: Cytiva
Acrodisc® Syringe Filters, 25 mm
Supplier: Cytiva
Minisart® RC Syringe Filters
Supplier: Sartorius
BOT TP FILT 150ML PES 0.45UM 50MM S CS24
Supplier: VistaLab
ACRODISC PSF WITH GXF 0.2UM NYLON 50PK
Supplier: Cytiva
SYRINGE FILTER SFCA 0.45UM 30MM S CS30
Supplier: CELLTREAT SCIENTIFIC PRODUCTS MS
Syringe Filters, Non Sterile, Environmental Express®
Supplier: Environmental Express
Acrodisc® Syringe Filters for Prefiltration, Cytiva
Supplier: Cytiva
Target2™ Nylon Syringe Filters, Thermo Scientific
Supplier: Thermo Scientific
SYRINGE FILTER PVDF 0.45UM 30MM NS CS100
Supplier: CELLTREAT SCIENTIFIC PRODUCTS MS
Diamond® PureFlow™ PVDF Sryinge Filters, Sterile, Globe Scientific
Supplier: Globe Scientific
Diamond® PureFlow™ MCE Syringe Filters, Sterile, Globe Scientific
Supplier: Globe Scientific
Titan3™ PVDF Syringe Filters, Thermo Scientific
Supplier: Thermo Scientific