DEEP PLATE 96 W 1.0ML RND V BOT NS CS25
Catalog # 77972-948
Supplier: VistaLab
New Product
DEEP PLATE 96 W 1.0ML RND V BOT NS CS25
Catalog # 77972-948
Supplier: VistaLab
Supplier Number: 229570
New Product
Frequently Bought Together
Eppendorf® Flex-Tubes® Microtubes, 1.5 ml
Supplier: Eppendorf
VWR® Cell Culture Flasks
Supplier: VWR International
VWR® High-Performance Centrifuge Tubes with Flat or Plug Caps, PP
Supplier: VWR International
Eppendorf® Protein LoBind® Microcentrifuge Tubes
Supplier: Eppendorf
VWR® Disposable Serological Pipettes
Supplier: VWR International
VWR® Microcentrifuge Tubes, PP
Supplier: VWR International
Eppendorf® DNA LoBind® Microcentrifuge Tubes
Supplier: Eppendorf
Neptune® Microcentrifuge Tubes with Attached Flat Caps, Biotix
Supplier: Biotix
VWR® High Performance Microcentrifuge Tubes, PP
Supplier: VWR International
G-Tube® Snap Cap Siliconized Microcentrifuge Tubes, Bio Plas
Supplier: Bio Plas
VWR® Microcentrifuge Tubes with Socket Screw-Cap
Supplier: VWR International
Disposable Serological Pipettes, Polystyrene, Sterile, Greiner Bio-One
Supplier: Greiner Bio-One
VWR® Disposable Microcentrifuge Tubes
Supplier: VWR International
Nalgene® Cryo 1°C 'Mr. Frosty' Freezing Container, Thermo Scientific
Supplier: Thermo Fisher Scientific
Eppendorf Tubes® Microtubes with Snap Cap, 5.0 ml
Supplier: Eppendorf