BOT TP FILT PP 1000ML NYLN .20UM NS CS12
Catalog # 77973-104
Supplier: VistaLab
New Product
BOT TP FILT PP 1000ML NYLN .20UM NS CS12
Catalog # 77973-104
Supplier: VistaLab
Supplier Number: 229738
New Product
Frequently Bought Together
Whatman™ Puradisc Syringe Filters, CA, Whatman products (Cytiva)
Supplier: Cytiva
Whatman™ Uniflo™ Syringe Filters, Whatman products (Cytiva)
Supplier: Cytiva
EZBio® Vent Filter, 0.22 µm, Nonsterile, Foxx Life Sciences
Supplier: Foxx Life Sciences
Acrodisc™ PSF Non-Sterile RC Syringe Filters
Supplier: Cytiva
SYRINGE FILTER PES STR 0.05UM 25MM PK100
Supplier: TISCH SCIENTIFIC MS
Diamond® PureFlow™ PTFE Syringe Filters, Sterile, Globe Scientific
Supplier: Globe Scientific
Acrodisc® Syringe Filters for Prefiltration, Cytiva
Supplier: Cytiva
FILTER NYLON SYRINGE 0.22 MIC 30MM PK100
Supplier: STERLITECH MS
SYRINGE FILTER PTFE 0.22UM 13MM S CS75
Supplier: CELLTREAT SCIENTIFIC PRODUCTS MS
Titan3™ PVDF Syringe Filters, Thermo Scientific
Supplier: Thermo Scientific
SYRINGE FILTER PES STERILE 0.45UM CS50
Supplier: SOUTHERN LABWARE, INC MS
Minisart® Syringe Filters NML
Supplier: Sartorius
BOT TP FILT PP 1000ML NYLN .45UM NS CS12
Supplier: VistaLab
Diamond® PureFlow™ MCE Syringe Filters, Sterile, Globe Scientific
Supplier: Globe Scientific
FILTER SYS 250ML PES 0.45UM 75MM S CS12
Supplier: CELLTREAT SCIENTIFIC PRODUCTS MS
Titan3™ PES Syringe Filters, Thermo Scientific
Supplier: Thermo Scientific
Nalgene® Syringe Filters, Surfactant-Free Cellulose Acetate and Cellulose Acetate, 25mm, Thermo Scientific
Supplier: Thermo Fisher Scientific