Cleaning Validation Coupons
Cleaning validation coupon, Steel, mild, brush finish (carbon steel), 101.6×101.6 mm
Catalog # 77887-190
New Product
Supplier: GLOBEPHARMA
: 8001920
Jump to:
Product Details & Documents
Cleaning validation coupons are used in the laboratory to validate a proposed swabbing method.
All popular sizes available
- Wide variety of materials and finishes
GlobePharma offers cleaning validation coupons made from a wide range of materials, including:
316 and 304 stainless steel
Aluminum
Brass and bronze
Various plastics and rubbers
These coupons are available in standard sizes of 0.32×5.1×5.1 cm (⅛×2×2”) and 0.32×10.2×10.2 cm (⅛×4×4”).
Specifications
- Description:Cleaning validation coupon
- Material:Steel, mild, brush finish (carbon steel)
- Size:101.6×101.6 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



