KIT CARTRIDG SIMPLE PLEX HIV-1 P24 32SAM
Catalog # MSPP-SPCK-CCS0
Supplier: PROTEIN SIMPLE MS
KIT CARTRIDG SIMPLE PLEX HIV-1 P24 32SAM
Catalog # MSPP-SPCK-CCS0
Supplier: PROTEIN SIMPLE MS
Supplier Number: SPCKC-CS-009216
Frequently Bought Together
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Supplier: VWR International
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
Liner O-Rings for GC
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
CrossLab Split Liners for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Headspace Vials and Caps, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Cool On-Column (COC) Inlet for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
CrossLab CE and CE/MS Filters and Frits, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
GC Autosampler Syringes, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Pipet-Aid® XL Portable Pipetting Device, Drummond Scientific
Supplier: Drummond
Closures for Headspace Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Inserts for High Recovery Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
VWR® 11 mm Snap Ring Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
VWR® 4 ml Screw-Thread Vials, Kits, and Caps
Supplier: VWR International
G-Rex® 6M Well Plate, Wilson Wolf
Supplier: WILSON WOLF MANUFACTURING CORP MS