PLATE PCR 96W SEMISKIRT 0.2ML GRN
Catalog # 77889-664
Supplier: Bio Plas
New Product
PLATE PCR 96W SEMISKIRT 0.2ML GRN
Catalog # 77889-664
Supplier: Bio Plas
Supplier Number: 9302
New Product
Frequently Bought Together
Accessories for VWR® SuperClear™ Screw Cap Microcentrifuge Tubes
Supplier: VWR International
Eppendorf® Flex-Tubes® Microtubes, 1.5 ml
Supplier: Eppendorf
VWR® Micro Centrifuge Tube with Flat Screw-Cap
Supplier: VWR International
Eppendorf® Safe-Lock Tubes, 0.5 ml - Microtubes
Supplier: Eppendorf
VWR® Screw Cap Microtubes
Supplier: VWR International
Eppendorf® DNA LoBind® Microcentrifuge Tubes
Supplier: Eppendorf
VWR® Microcentrifuge Tubes, PP
Supplier: VWR International
VWR® Microcentrifuge Tubes, Low-Binding
Supplier: VWR International
Eppendorf® Safe-Lock Tubes, 1.5 ml - Microtubes
Supplier: Eppendorf
MµlTI™ SafeSeal™ Microcentrifuge Tubes, Sorenson BioScience
Supplier: Sorenson Bioscience
Eppendorf Tubes® Microtubes with Snap Cap, 5.0 ml
Supplier: Eppendorf
VWR® Microcentrifuge Tubes with Socket Screw-Cap
Supplier: VWR International
VWR® Disposable Microcentrifuge Tubes
Supplier: VWR International
VWR® Ultra High Performance Light Sensitive Centrifuge Tubes, PP
Supplier: VWR International
Nalgene® Cryo 1°C 'Mr. Frosty' Freezing Container, Thermo Scientific
Supplier: Thermo Fisher Scientific
Bioruptor® Plus Microtubes, Diagenode
Supplier: Diagenode