PLATE PCR 96W SEMISKIRT 0.2ML BLU
Catalog # 77889-662
Supplier: Bio Plas
New Product
PLATE PCR 96W SEMISKIRT 0.2ML BLU
Catalog # 77889-662
Supplier: Bio Plas
Supplier Number: 9301
New Product
Frequently Bought Together
Axygen® Screw Top Microcentrifuge Tubes with Caps, Corning
Supplier: Corning
VWR® Flat Caps for Screw Cap Microtubes
Supplier: VWR International
Eppendorf® Flex-Tubes® Microtubes, 1.5 ml
Supplier: Eppendorf
VWR® Microcentrifuge Tubes with Socket Screw-Cap
Supplier: VWR International
GeneMate Screw Cap Microtubes and Caps, Scientific Specialties
Supplier: VWR International
Eppendorf Tubes® Microtubes with Snap Cap, 5.0 ml
Supplier: Eppendorf
VWR® Disposable Microcentrifuge Tubes
Supplier: VWR International
Nalgene® Labtop Coolers, –20 °C, Thermo Scientific
Supplier: Thermo Fisher Scientific
Axygen® Microcentrifuge Tubes without Caps, Graduated, Corning
Supplier: Corning
VWR® Microcentrifuge Tubes, PP
Supplier: VWR International
Microcentrifuge Screw Caps Closures for Micrewtubes™ Centrifuge Tubes, Simport
Supplier: Simport Scientific
VWR® High Performance Microcentrifuge Tubes, PP
Supplier: VWR International
G-Tube® Snap Cap Siliconized Microcentrifuge Tubes, Bio Plas
Supplier: Bio Plas
Neptune® Microcentrifuge Tubes with Attached Flat Caps, Biotix
Supplier: Biotix
Eppendorf® Protein LoBind® Microcentrifuge Tubes
Supplier: Eppendorf
Micrewtube® Microcentrifuge Tube with Screw Cap, Simport Scientific
Supplier: Simport Scientific
VWR® Microcentrifuge Tubes for Boiling Applications
Supplier: VWR International
Certified Microcentrifuge Tubes in Self-Standing Bags, Globe Scientific
Supplier: Globe Scientific