EXP TI-REX TUBE SET PEEKSIL 0.15X250
Catalog # 77889-356
Supplier: Optimize
New Product
EXP TI-REX TUBE SET PEEKSIL 0.15X250
Catalog # 77889-356
Supplier: Optimize
Supplier Number: 15-1500250-PS
New Product
Frequently Bought Together
Whatman™ GD/XP Syringe Filters
Supplier: Cytiva
Titan3™ Nylon (Polyamide) Syringe Filters, Thermo Scientific
Supplier: Thermo Scientific
BOT TP FILT 150ML PES 0.45UM 50MM S CS24
Supplier: VistaLab
Whatman™ Uniflo™ Syringe Filters, Whatman products (Cytiva)
Supplier: Cytiva
FILTER SYS 150ML PES 0.10UM 50MM S CS12
Supplier: VistaLab
MICRO 20CM 0.2UM PES MLLXFLL 0.5MM
Supplier: 0000019223
SYRINGE FILTER PTFE 0.45UM 13MM S CS75
Supplier: CELLTREAT SCIENTIFIC PRODUCTS MS
EZBio® Vent Filter, 0.22 µm, Nonsterile, Foxx Life Sciences
Supplier: Foxx Life Sciences
SYRINGE FILTER PVDF 0.45UM 30MM NS CS100
Supplier: CELLTREAT SCIENTIFIC PRODUCTS MS
Diamond® PureFlow™ PVDF Sryinge Filters, Sterile, Globe Scientific
Supplier: Globe Scientific
Minisart® RC Syringe Filters
Supplier: Sartorius
FILTER SYS 500ML PES 0.10UM 90MM S CS12
Supplier: CELLTREAT SCIENTIFIC PRODUCTS MS