Order Entry
United States
Orders LinkContactUsLinkComponent
Frontier™ 5000 Multi-Function Centrifuges, 230 V

Frontier™ 5000 Multi-Function Centrifuges, 230 V

Angle rotor 8×15 ml RB or 4×15 ml FA, 230 V, 356L×236H×277W mm (14×9.3×10.9"), 8×15 ml (rotor), 4445×g, 5…35 °C, 10 kg (22.1 lbs.)
Catalog # 77874-104
Supplier:   Ohaus
Supplier #:  30393189
Frontier™ 5000 Multi-Function Centrifuges, 230 V
Catalog # 77874-104
Supplier:  Ohaus
Frontier™ 5000 Multi-Function Centrifuges, 230 V
Frontier™ 5000 Multi-Function Centrifuges, 230 V

Angle rotor 8×15 ml RB or 4×15 ml FA, 230 V, 356L×236H×277W mm (14×9.3×10.9"), 8×15 ml (rotor), 4445×g, 5…35 °C, 10 kg (22.1 lbs.)

Price
$2,263.84
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Frontier™ Multi Centrifuges are reliable compact low-speed general purpose centrifuges.

  • Brushless quiet motor, small footprint

    Easy installation design

    Ideal for general lab applications

The standard rotor options can process both round and conical bottom tubes (including common blood tubes), and can also be adapted easily with accessories to process smaller tubes.

Designed with convenient operation in mind, the Multi Centrifuges feature an intuitive interface. The compact profile helps to save valuable bench space in labs.

Specifications
  • Dimensions:
    356L×236H×277W mm (14×9.3×10.9")
  • Rotors Included:
    Angle rotor 8×15 ml RB or 4×15 ml FA
  • Electrical:
    230 V
  • Max. rcf:
    4445×g
  • Max. capacity:
    8×15 ml (rotor)
  • Weight:
    10 kg (22.1 lbs.)
  • Operating temperature range:
    5…35 °C
  • Programs:
    99
  • Cat. No.:
    77874-104
  • Speed:
    200 - 6800 rpm
  • Power consumption:
    50 W
  • Acceleration/Braking Ramps:
    10 gears
  • Power:
    AC power (included)
  • Noise level:
    ≤60 ±2 dB(A)
  • Display:
    LCD with backlight