Compact Dot Matrix Printer
Printer paper, YDP50, 57×50 mm (10×)
Catalog # 77870-886
Supplier: Sartorius
Supplier #: YDP50-PAPER
Jump to:
Product Details & Documents
Dot matrix printer for Sartorius balances.
Compact and robust design
- High printing speed
Acquisition and documentation of current measurement data.
Specifications
- Description:Printer paper, YDP50, 57×50 mm (10×)
- Cat. No.:77870-886
- Height:70 mm
- Width:120 mm
- Depth:315 mm
- Weight:Net: 1 kg; Gross: 1.06 kg



