Compact Dot Matrix Printer
Compact dot matrix printer
Catalog # 77870-884
Supplier: Sartorius
Supplier #: YDP50
Jump to:
Product Details & Documents
Dot matrix printer for Sartorius balances.
Compact and robust design
- High printing speed
Acquisition and documentation of current measurement data.
Specifications
- Description:Compact dot matrix printer
- Cat. No.:77870-884
- Height:88.6 mm
- Width:114.6 mm
- Depth:188.2 mm
- Weight:Net: 1.5 kg; Gross: 2 kg



