VWR® Environmental Test Chambers
Product Details & Documents
The new generation of VWR® Environmental Test Chambers ETC are ideal for long-term testing and accelerated stability testing of pharmaceutical products in accordance with ICH Q1A guidelines. The corrosion-free and condensation-free interior ensures exceptionally stable temperature and moisture levels, even when the chamber is fully loaded. Up to 40% lower energy consumption compared to the predecessor and 99,9% reduced GWP highlight the new generation of VWR® Environmental Test Chambers ETC.The new generation of VWR® Environmental Test Chambers ETC are ideal for long-term testing and accelerated stability testing of pharmaceutical products in accordance with ICH Q1A guidelines. The corrosion-free and condensation-free interior ensures exceptionally stable temperature and moisture levels, even when the chamber is fully loaded. Up to 40% lower energy consumption compared to the predecessor and 99,9% reduced GWP highlight the new generation of VWR® Environmental Test Chambers ETC.
Up to 40% lower energy consumption compared to previous generation
- Humidity regulation with capacitive humidity sensor and responsive steam humidification
- Stainless steel interior and superior airflow design
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-600a refrigerant
- LCD to display temperature and humidity along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
-
80×45 mm access port with silicone plug, on the right
Stability RH: ±1.5%
The new generation of VWR® Environmental Test Chambers ETC feature an outstanding price-performance ratio. With up to 40% lower energy consumption due to modern inverter technology, the VWR® ETC ensure highest economical operation. Stainless steel interior and steam humidification assure reliable and corrosion-free operation at all times. Climate homogeneneity is given to superior double-sided airflow design as well as precise temperature + humidity control. A great resulting plus from this is the maximum usable space and thus more load compared to competitor units. The cost-effective VWR® Environmental Test Chambers ETC offer an ethernet interface, are easy to program, make documenting test results simple and include an independent, container-based water supply.
Certifications: UL-certified.
Delivery information: Supplied with two stainless steel racks, including shelf supports. All models include robust twin casters with brakes.
Specifications
- Volume:260 L (9 cu. ft.)
- Description:VWR® Environmental test chamber, 9 cu. ft.
- Electrical:120 V, 50/60 Hz
- Humidity range:20 - 80%
- Cat. No.:77687-070
- Int. W×D×H:656×575×695 mm (25.8×22.6×27.3")
- Model:ETC 9
- Nominal power consumption:900 W
- Shelves supplied (max.):2 (9)
- Temperature Range:0…70 °C
- Convection Type:Forced Convection
- Ext. W×D×H:930×900×1396 mm ( 36.6×35.4×54.9")
- Weight:172 kg (379.2 lbs)
Accessories
Product Information
- Catalog #ElectricalVolumeAvailabilityPrice
- VWR® Environmental test chamber, 9 cu. ft.VWR® Environmental test chamber, 9 cu. ft.77687-070120 V, 50/60 Hz260 L (9 cu. ft.)Log in for availabilityEach - $13,046.99
Product Information
- Catalog #ElectricalVolumeAvailabilityPrice
- VWR® Environmental test chamber, 56 cu. ft.VWR® Environmental test chamber, 56 cu. ft.77687-076120 V, 50/60 Hz1600 L (56 cu. ft.)Log in for availabilityEach - $24,783.92
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



