Order Entry
United States
Orders LinkContactUsLinkComponent
 

Pressure Manometer

Pressure manometer (100 psi), Output: 10 mV/psi, Output range: ±1.0 V, 0.1 psi (1 kPa), ±100 psi (±690 kPa)
Catalog # 77665-202
 :  SYS-PM100D
Pressure Manometer
Catalog # 77665-202
Pressure Manometer

Pressure manometer (100 psi), Output: 10 mV/psi, Output range: ±1.0 V, 0.1 psi (1 kPa), ±100 psi (±690 kPa)

Price
$1,183.00
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Hand-held and battery operated, PM series pressure manometers monitor vacuum and pressure in non-corrosive gases.

  • Measure vacuum and pressure in gases
  • Ranges available: ±1, ±15, or ±100 psi
  • Battery powered
  • Includes tubing and mini-phone to BNC cable
  • Easy and accurate measurements

An integral transducer and digital display allow easy and accurate pressure readings. A range switch allows measurement in units of psi or kPa for the 100 psi version, and psi or mm/Hg for the 15 psi version. Pressure can be read on the built-in LCD display or relayed to a chart recorder, oscilloscope, or computer.

PM Series pressure manometers come with 4' of ¹/₈" int. Ø soft vinyl tub­ing. Standard versions are equipped with a 9 V alkaline battery.

Linearity: 0.5% full-scale
Temperature effect: 1.0% full-scale (0 to 70 °C)
ZERO: Screwdriver-adjust
Response time: 30 ms
Battery life: Alkaline, 200 hours; rechargeable, 25 hours
Recorder output: Mini-phone jack, 3.5 mm (0.141")
Output impedance: 1 kΩ
Pneumatic connectors: Barbed, for ¹/₈ or ³/₁₆" int. Ø soft tubing
Dimension: 8×15×4 cm (3×6×1")
Weight: 1.4 kg (3 lbs.)

Specifications
  • Resolution:
    0.1 psi (1 kPa)
  • Description:
    Pressure manometer (100 psi), Output: 10 mV/psi, Output range: ±1.0 V
  • Pressure range:
    ±100 psi (±690 kPa)

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.