Order Entry
United States
Orders LinkContactUsLinkComponent
Vannas Spring Scissors

Vannas Spring Scissors

Vannas spring scissors, 8 cm (3.5"), Stainless steel, 5 mm, Curved, 0.1 mm
Catalog # 77661-764
Supplier #:  14122
Vannas Spring Scissors
Catalog # 77661-764
Vannas Spring Scissors

Vannas spring scissors, 8 cm (3.5"), Stainless steel, 5 mm, Curved, 0.1 mm

Price
$437.32
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Vannas scissors are specialized spring scissors designed for precision cutting and often used by scientific researchers.

  • Stainless steel and Premium German steel

They are named after the Swedish scientist Gunnar Vannas who invented them in the 1940s. Compared with other spring scissors, vannas scissors are distinguished by their delicate, thin, sharp tips. The slender, pointed tips allows for precise cutting with minimal damage to surrounding tissues. Manufactured with surgical grade stainless steel, these scissors are durable and resistant to corrosion.

Vannas scissors are popular choice for researchers in fields that require precision cutting, such as biology, neuroscience, and microsurgery.

Common applications include:
Microdissection of small organisms, such as insects or embryos
Preparation of small tissue samples for histological analysis
Cutting thin sections of cells/tissues for viewing under a microscope
Preparation of brain slices for electrophysiological studies
Dissection of small neural circuits
Preparation of brain tissue for imaging or analysis

Specifications
  • Description:
    Vannas spring scissors
  • Length:
    8 cm (3.5")
  • Material:
    Stainless steel
  • Curvature:
    Curved
  • Tip size:
    0.1 mm
  • Blade length:
    5 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.