Tri-coded Tubes, 0.5/1.0/2.0 ml
Product Details & Documents
Tri-coded tubes (0.5, 1.0, 2.0 ml) offer laser-etched 1 and 2D barcodes for precise sample tracking. Made from RNase/DNase-free, gamma-sterilizable plastic, they withstand temperatures from −196 to +120 °C. Compatible with SBS-format racks and available with multi-color caps for easy sample differentiation.
Manufactured in clean workshop complying with GMP 8 and certified with ISO 9001 and 13485
Laser-etched code on the tube bottom and side, easy to be read, scratch resistant
Strict quality control, Tri-Coded system, to provide readability and uniqueness, and unequaled sample audit traceability
Super-toughened materials with standing temperatures from −196 to +120 °C for various storage condition
RNase/DNase and pyrogen free, can be sterilized using gamma irradiation
Same material for cap and tube, effectively prevent the uneven expansion during freeze-thaw cycles
Direct code-reading with the tubes on rack; The rack is SBS format
External thread tubes provide bigger working volume
Multi-color caps for choice, to facilitate research for different samples
Non-silicone seal with unique thread to prevent over-tightening
Multi-color caps and racks for customization.
Caps color: Red, green, blue, orange, transparent
Tube racks: White base, black base
Max. working volume: 0.58 ml (0.5 ml)/1.15 ml (1 ml)/2 ml (2.0 ml)
Tube height: 26.82 mm (0.5 ml)/46.59 mm (1 ml)/38.43 mm (2.0 ml)
Tube height with cap: 29.58 mm (0.5 ml)/49.34 mm (1 ml)/ 43.12 mm (2.0 ml)
Inner diameter (mm): 6.5 mm (0.5 ml)/6.5 mm (1 ml)/9.6 mm (2.0 ml)
Outer diameter with cap: 8.7 mm (0.5 ml)/8.7 mm (1 ml)/12.8 mm (2.0 ml)
Center to center: 9 mm (0.5 ml); 9 mm (1 ml); 13.5 mm (2.0 ml)
Minimum temperature: –196 °C
Format: 96-format or 48-format
2D-code on base: all
1D Linear Barcode on side: all
1D Linear Barcode on rack: all
Rack dimensions (L×W×H): 128×85×36 mm (0.5 ml)/128×85×54 mm (1 ml)/128×85×48 mm (2.0 ml)
Rack weight: 0.143 kg (0.5 ml)/0.202 kg (1 ml)/0.204 kg (2.0 ml)
Case weight: 1.57 kg (0.5 ml)/2.22 kg (1 ml)/2.27 kg (2.0 ml)
Documents
Specifications
- Description:2.0 ml Tri-coded tube, 48-format, rack - sterilization
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



