Order Entry
United States
Orders LinkContactUsLinkComponent
Tri-coded Tubes, 0.5/1.0/2.0 ml

Tri-coded Tubes, 0.5/1.0/2.0 ml

0.75 ml Tri-coded tube, 96-format, sterilization, 96/rack, 10 racks/case
Catalog # MSPP-ST100751R
Marketsource
Supplier:   HOEFER INC MS
Supplier #:  ST1-0075-1R
Tri-coded Tubes, 0.5/1.0/2.0 ml
Catalog # MSPP-ST100751R
Supplier:  HOEFER INC MS
Marketsource
Tri-coded Tubes, 0.5/1.0/2.0 ml
Tri-coded Tubes, 0.5/1.0/2.0 ml

0.75 ml Tri-coded tube, 96-format, sterilization, 96/rack, 10 racks/case

Price
$750.00
Log in for availability
Pack of 960
Minimum order quantity is 1
Product Details & Documents

Tri-coded tubes (0.5, 1.0, 2.0 ml) offer laser-etched 1 and 2D barcodes for precise sample tracking. Made from RNase/DNase-free, gamma-sterilizable plastic, they withstand temperatures from −196 to +120 °C. Compatible with SBS-format racks and available with multi-color caps for easy sample differentiation.

  • Manufactured in clean workshop complying with GMP 8 and certified with ISO 9001 and 13485

    Laser-etched code on the tube bottom and side, easy to be read, scratch resistant

    Strict quality control, Tri-Coded system, to provide readability and uniqueness, and unequaled sample audit traceability

    Super-toughened materials with standing temperatures from −196 to +120 °C for various storage condition

    RNase/DNase and pyrogen free, can be sterilized using gamma irradiation

    Same material for cap and tube, effectively prevent the uneven expansion during freeze-thaw cycles

    Direct code-reading with the tubes on rack; The rack is SBS format

    External thread tubes provide bigger working volume

    Multi-color caps for choice, to facilitate research for different samples

    Non-silicone seal with unique thread to prevent over-tightening

Multi-color caps and racks for customization.

Caps color: Red, green, blue, orange, transparent

Tube racks: White base, black base

Max. working volume: 0.58 ml (0.5 ml)/1.15 ml (1 ml)/2 ml (2.0 ml)

Tube height: 26.82 mm (0.5 ml)/46.59 mm (1 ml)/38.43 mm (2.0 ml)

Tube height with cap: 29.58 mm (0.5 ml)/49.34 mm (1 ml)/ 43.12 mm (2.0 ml)

Inner diameter (mm): 6.5 mm (0.5 ml)/6.5 mm (1 ml)/9.6 mm (2.0 ml)

Outer diameter with cap:  8.7 mm (0.5 ml)/8.7 mm (1 ml)/12.8 mm (2.0 ml)

Center to center: 9 mm (0.5 ml); 9 mm (1 ml); 13.5 mm (2.0 ml)

Minimum temperature: –196 °C

Format: 96-format or 48-format

2D-code on base: all

1D Linear Barcode on side: all

1D Linear Barcode on rack: all

Rack dimensions (L×W×H): 128×85×36 mm (0.5 ml)/128×85×54 mm (1 ml)/128×85×48 mm (2.0 ml)

Rack weight: 0.143 kg (0.5 ml)/0.202 kg (1 ml)/0.204 kg (2.0 ml)

Case weight: 1.57 kg (0.5 ml)/2.22 kg (1 ml)/2.27 kg (2.0 ml)

Specifications
  • Description:
    0.75 ml Tri-coded tube, 96-format, sterilization, 96/rack, 10 racks/case
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.