Order Entry
United States
Orders LinkContactUsLinkComponent
Tri-coded Tubes, 0.5/1.0/2.0 ml

Tri-coded Tubes, 0.5/1.0/2.0 ml

0.75 ml Tri-coded tube, 96-format, 96/rack, 10 racks/case
Catalog # MSPP-ST100751
Marketsource
Supplier:   HOEFER INC MS
Supplier #:  ST1-0075-1
Tri-coded Tubes, 0.5/1.0/2.0 ml
Catalog # MSPP-ST100751
Supplier:  HOEFER INC MS
Marketsource
Tri-coded Tubes, 0.5/1.0/2.0 ml
Tri-coded Tubes, 0.5/1.0/2.0 ml

0.75 ml Tri-coded tube, 96-format, 96/rack, 10 racks/case

Price
$750.00
Log in for availability
Pack of 960
Minimum order quantity is 1
Product Details & Documents

Tri-coded tubes (0.5, 1.0, 2.0 ml) offer laser-etched 1 and 2D barcodes for precise sample tracking. Made from RNase/DNase-free, gamma-sterilizable plastic, they withstand temperatures from −196 to +120 °C. Compatible with SBS-format racks and available with multi-color caps for easy sample differentiation.

  • Manufactured in clean workshop complying with GMP 8 and certified with ISO 9001 and 13485

    Laser-etched code on the tube bottom and side, easy to be read, scratch resistant

    Strict quality control, Tri-Coded system, to provide readability and uniqueness, and unequaled sample audit traceability

    Super-toughened materials with standing temperatures from −196 to +120 °C for various storage condition

    RNase/DNase and pyrogen free, can be sterilized using gamma irradiation

    Same material for cap and tube, effectively prevent the uneven expansion during freeze-thaw cycles

    Direct code-reading with the tubes on rack; The rack is SBS format

    External thread tubes provide bigger working volume

    Multi-color caps for choice, to facilitate research for different samples

    Non-silicone seal with unique thread to prevent over-tightening

Multi-color caps and racks for customization.

Caps color: Red, green, blue, orange, transparent

Tube racks: White base, black base

Max. working volume: 0.58 ml (0.5 ml)/1.15 ml (1 ml)/2 ml (2.0 ml)

Tube height: 26.82 mm (0.5 ml)/46.59 mm (1 ml)/38.43 mm (2.0 ml)

Tube height with cap: 29.58 mm (0.5 ml)/49.34 mm (1 ml)/ 43.12 mm (2.0 ml)

Inner diameter (mm): 6.5 mm (0.5 ml)/6.5 mm (1 ml)/9.6 mm (2.0 ml)

Outer diameter with cap:  8.7 mm (0.5 ml)/8.7 mm (1 ml)/12.8 mm (2.0 ml)

Center to center: 9 mm (0.5 ml); 9 mm (1 ml); 13.5 mm (2.0 ml)

Minimum temperature: –196 °C

Format: 96-format or 48-format

2D-code on base: all

1D Linear Barcode on side: all

1D Linear Barcode on rack: all

Rack dimensions (L×W×H): 128×85×36 mm (0.5 ml)/128×85×54 mm (1 ml)/128×85×48 mm (2.0 ml)

Rack weight: 0.143 kg (0.5 ml)/0.202 kg (1 ml)/0.204 kg (2.0 ml)

Case weight: 1.57 kg (0.5 ml)/2.22 kg (1 ml)/2.27 kg (2.0 ml)

Specifications
  • Description:
    0.75 ml Tri-coded tube, 96-format, 96/rack, 10 racks/case