About this item
Versatile pumps for process applications - with an intuitive touch-screen interface and advanced connectivity. This drive offers a broad flow range, from 0.0006 to 19 LPM, adaptable to a variety of applications and workflows. The drive housing is constructed of 316 stainless steel - IP66 and NEMA 4X rated for washdown.
- Powerful, space-efficient drives will accept all I/P® pump head and tubing options
- I/P® Rapid-Load® pump head offers the best combination of pressure and flow performance
- 17.8 cm (7") capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
- Options for connectivity and monitoring include EtherNet/IP™, Profibus, analog signal or MasterflexLive®
- Three-level user access - gives you the option of controlling who can operate the pump and at what level
- Continuous run, volume dispense, and time dispense modes - batch control and interval/off time in volume and time modes
- Real-time pressure sensing and alarms increase process reliability and frees up operator time
These Masterflex® I/P® MasterSense™ drives feature high precision, repeatable flow control, and reliable performance, you can have it all in an efficient footprint. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.
Brushless, maintenance-free motor provides ±0.1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.
MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters - including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.
- Power:115/230 VAC
- Cloud connected:Yes
- Control Type:Digital
- Frequency:50/60 Hz
- No. of Channels:1
- Pump series:I/P
- Voltage:90 - 260 VAC
- Description:Masterflex® I/P® MasterSense™ Process pump, EtherNet/IP™ compatible with I/P® Rapid-Load® pump head for high-performance precision tubing
- Height:346 mm (13.6")
- Length:434 mm (17.2")
- Environmentally Preferable:
- Model:77966-22
- Anti-drip:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 66
- Max. flow rate per channel:15 L/min
- Min. flow rate per channel:0.002 L/min
- Min. RPM:0.1 rpm
- Open-head sensor:Yes
- Remote I/O:EtherNet/IP™, MasterflexLive®, Serial (ASCII), 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:I/P® 70, 88, 89
- Washdown capable:Yes
- Sensor input:Pressure, 0 - 20 mA, 0 - 10 V
- Sensor input accuracy (aux port):±0.2% full scale
- Tubing:96419-88 Puri-Flex® I/P® 88 Tubing
- Drive:77421-00 I/P® MasterSense™ drive with EtherNet/IP™ and MasterflexLive®
- No. of rollers:3
- Warranty:2 years
- Cat. No.:MFLX77966-22
- Max. RPM:650 rpm
- Pump Head:77603-22 I/P® Rapid-Load® head with open-head sensor
- Width:260 mm (10.2")
- Housing material:316 stainless steel, IP 66 and NEMA 4X rated for washdown
- Plug type:US