Order Entry
United States
Orders LinkContactUsLinkComponent
Polystyrene Work Racks/Containers

Polystyrene Work Racks/Containers

Work racks/containers, 20×5 format, for tube Ø 10.8 mm, White
Catalog # 77589-890
Supplier:   SARSTEDT INC
Supplier #:  95.064.249
Polystyrene Work Racks/Containers
Catalog # 77589-890
Supplier:  SARSTEDT INC
Polystyrene Work Racks/Containers
Polystyrene Work Racks/Containers

Work racks/containers, 20×5 format, for tube Ø 10.8 mm, White

Price
$81.63
Log in for availability
Pack of 10 Case of 150
Product Details & Documents

High-quality, safe, and robust containers are essential for specimen processing and storage. SARSTEDT offers the right product for every laboratory and analytical requirement.

  • Work rack is cost-effective and saves space
  • Lid ensures secure sample storage
  • Various designs for tubes up to max. Ø 16 mm

SARSTEDT's practical and versatile range of racks and storage boxes provides a solution for every application.

Specifications
  • Color:
    White
  • Description:
    Work racks/containers, 20×5 format, for tube Ø 10.8 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.