Order Entry
United States
Orders LinkContactUsLinkComponent
Cold Transport Containers with Packaging

Cold Transport Containers with Packaging

Cold transport container with packaging, labelled in English, P 650, ADR base shape, 140×71×170 mm
Catalog # 77589-942
Supplier:   SARSTEDT INC
Supplier #:  95.1123
Cold Transport Containers with Packaging
Catalog # 77589-942
Supplier:  SARSTEDT INC
Cold Transport Containers with Packaging
Cold Transport Containers with Packaging

Cold transport container with packaging, labelled in English, P 650, ADR base shape, 140×71×170 mm

Price
$96.95
Log in for availability
Pack of 1 Case of 6
Product Details & Documents

SARSTEDT offers sample transport systems and secondary containers for a wide variety of transport requirements.

  • Mailing packaging for the secure cold transport of medical and biological examination material
  • No absorbent liner
  • Suitable for 2×10 ml sample tubes, e.g. 9 ml S-Monovette® or one tube with max. 16.5 mm diameter and a max. total length of 107 mm
  • Mailing container is filled with coolant and is frozen lying down to at least –12 °C before transport
  • Customized information can be printed on request
  • Not suitable for samples that must not be frozen as an unfrozen sample would freeze in the deep-freeze container

SARSTEDT offers standard and specialty transport systems for specimens.

Specifications
  • Description:
    Cold transport container with packaging, labelled in English, P 650, ADR base shape
  • Dimensions:
    140×71×170 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.