Order Entry
United States
Orders LinkContactUsLinkComponent
Storage Boxes, PP

Storage Boxes, PP

Storage box with slip-on lid, 9×9 format, Polypropylene
Catalog # 77589-756
Supplier:   SARSTEDT INC
Supplier #:  93.876
Storage Boxes, PP
Catalog # 77589-756
Supplier:  SARSTEDT INC
Storage Boxes, PP
Storage Boxes, PP

Storage box with slip-on lid, 9×9 format, Polypropylene

Price
$50.39
Log in for availability
Pack of 5 Case of 20
Product Details & Documents

High-quality, safe, and robust racks and boxes are essential for specimen processing and storage. SARSTEDT offers the right product for every laboratory and analytical requirement.

  • Suitable for vessels with maximum dimensions of 45×12 mm
  • For storage down to –86 °C
  • Numerical coding makes it easy to identify samples
  • Various box designs for tubes up to max. Ø 12 mm
  • Can be autoclaved at 121 °C
  • Made of high-quality polypropylene

SARSTEDT's practical and versatile range of racks and storage boxes provides a solution for every application.

Storage boxes with a 9×9 configuration can accommodate 81 total items. Boxes with a 10×10 configuration can accommodate 100 total items. Assorted color options contain a mix of red, green, yellow, blue and orange.

Specifications
  • Description:
    Storage box with slip-on lid, 9×9 format
  • Material:
    Polypropylene