Cell Scraper
Small cell scraper, 1.35 cm, 24 cm
Catalog # 77589-396
Supplier: SARSTEDT INC
Supplier #: 83.3950
Jump to:
Product Details & Documents
To keep cells happy, the selection of a suitable cultivation surface is essential. SARSTEDT offers a wide range of cell culture labware and accessories for many applications.
- Blade: 2-position blade
- Stem material: PS
- Blade material: TPE
- Purity: Sterile, non-pyrogenic/endotoxin-free, non-cytotoxic
- With a cell-friendly blade made of highly flexible, rubber-like material
- Easy to switch the blade from the scraper to the lifter position
- Ergonomic polystyrene handle with ribbed, anti-slip handpiece
Cell scrapers are used to easily and gently detach intact cell monolayers from cell culture flasks, dishes, plates and tubes. The soft flexible blade minimizes cell damage and is a suitable and quick alternative to enzymatic cell detachment.
Specifications
- Description:Small cell scraper, 1.35 cm
- Handle length:24 cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



