Cell Strainers
Cell strainers, with yellow frame, 100 µm, Blister pack
Catalog # 77589-392
Supplier: SARSTEDT INC
Supplier #: 83.3945.100
Jump to:
Product Details & Documents
To keep cells happy, the selection of a suitable cultivation surface is essential. SARSTEDT offers a wide range of cell culture labware and accessories for many applications.
- Membrane material: Nylon
- Frame material: PP
- Suitable for: 50 ml centrifuge tubes
- Membrane diameter: 23.16 mm
- Filtration surface: 4.2 cm²
- Purity: Sterile, non-pyrogenic/endotoxin-free, non-cytotoxic
- For collecting single-cell suspensions
- High-quality nylon strainers with pore sizes 40, 70 and 100 µm, color coded
- Stackable for multi-level filtration
- Supports on the frame ensure continuous ventilation during filtration, which reduces the risk of overflowing
- Can also be used on 5 and 15 ml and FACS tubes with the adapter 77589-394
SARSTEDT cell strainers are an innovative, quick and easy-to-use solution for collecting single-cell suspensions, e.g. for primary cell cultures or flow cytometric analyses. They have a high-quality nylon strainer and are available in pore sizes 40, 70 and 100 μm.
Specifications
- Pore size:100 µm
- Description:Cell strainers, with yellow frame
- Packaging:Blister pack
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



