Cell Strainers
Cell strainers, with white frame, 70 µm, Blister pack
Catalog # 77589-390
Supplier: SARSTEDT INC
Supplier #: 83.3945.070
Jump to:
Product Details & Documents
To keep cells happy, the selection of a suitable cultivation surface is essential. SARSTEDT offers a wide range of cell culture labware and accessories for many applications.
- Membrane material: Nylon
- Frame material: PP
- Suitable for: 50 ml centrifuge tubes
- Membrane diameter: 23.16 mm
- Filtration surface: 4.2 cm²
- Purity: Sterile, non-pyrogenic/endotoxin-free, non-cytotoxic
- For collecting single-cell suspensions
- High-quality nylon strainers with pore sizes 40, 70 and 100 µm, color coded
- Stackable for multi-level filtration
- Supports on the frame ensure continuous ventilation during filtration, which reduces the risk of overflowing
- Can also be used on 5 and 15 ml and FACS tubes with the adapter 77589-394
SARSTEDT cell strainers are an innovative, quick and easy-to-use solution for collecting single-cell suspensions, e.g. for primary cell cultures or flow cytometric analyses. They have a high-quality nylon strainer and are available in pore sizes 40, 70 and 100 μm.
Specifications
- Pore size:70 µm
- Description:Cell strainers, with white frame
- Packaging:Blister pack



