Feces Tubes
Feces tubes, PP, Non sterile, Transparent, 25 mm, 107 mm, BAGA
77589-120
: 80.622.111
To meet the various requirements of hygienic collection, safe transportation and storage of diagnostic sample materials, Sarstedt offers many high-quality products for collecting urine, stool, saliva, CSF and tissue samples.
- Material: PP
- Particularly liquid and odor-tight
- Larger opening to better collect the sample
- Secure screw cap for sending samples
- Stands firmly due to skirted base
- Options with paper labels and white material for light protection
To hygienically collect stool samples, all collection vessels are fitted with integral spoons. Fecal collection tubes combined with a broad and sturdy scoop in the screw cap make sampling easy.
- Ø:25 mm
- Sterility:Non sterile
- Color:Transparent
- Description:Feces tubes
- Length:107 mm
- Material:PP
- Packaging:BAGA



