Feces Tubes
Feces tubes, PP, Sterile, Transparent, 25 mm, 107 mm, BAGA
Catalog # 77589-118
Supplier: SARSTEDT INC
Supplier #: 80.622
Jump to:
Product Details & Documents
To meet the various requirements of hygienic collection, safe transportation and storage of diagnostic sample materials, Sarstedt offers many high-quality products for collecting urine, stool, saliva, CSF and tissue samples.
- Material: PP
- Particularly liquid and odor-tight
- Larger opening to better collect the sample
- Secure screw cap for sending samples
- Stands firmly due to skirted base
- Options with paper labels and white material for light protection
To hygienically collect stool samples, all collection vessels are fitted with integral spoons. Fecal collection tubes combined with a broad and sturdy scoop in the screw cap make sampling easy.
Specifications
- Ø:25 mm
- Sterility:Sterile
- Color:Transparent
- Description:Feces tubes
- Length:107 mm
- Material:PP
- Packaging:BAGA
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



