Feces Tubes with Flat Base and Push Cap
PS, Sterile, 23.5 mm, 75 mm, BAGA
77589-116
: 80.621
In order to meet the various requirements of hygienic collection, safe transportation and storage of diagnostic sample materials, this offers many high-quality products for collecting urine, stool, saliva, CSF and tissue samples.
- Material: PS
- Particularly liquid and odor-tight
- Larger opening to better collect the sample
- Stands firmly due to skirted base
To hygienically collect stool samples, all collection vessels are fitted with integral spoons. Fecal collection tubes combined with a broad and sturdy scoop in the screw cap make sampling easy.
- Ø:23.5 mm
- Sterility:Sterile
- Length:75 mm
- Material:PS
- Packaging:BAGA
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



