Faeces Containers
Feces tube 55ר 44 mm, PP, White, 44 mm, 55 mm, Brown, Screw cap, 250/bag, 500/case
Catalog # 77589-152
Supplier: SARSTEDT INC
: 80.9924.027
Jump to:
Product Details & Documents
In order to meet the various requirements of hygienic collection, safe transportation and storage of diagnostic sample materials, SARSTEDT offers many high-quality products for collecting urine, stool, saliva, CSF and tissue samples.
- Material: PP
- Label: With paper label
- Particularly liquid and odor-tight
- Larger opening to better collect the sample
- Secure screw cap for sending samples
- Stands firmly due to skirted base
Fecal containers with large opening for hygienic collection.
Specifications
- Ø:44 mm
- Color:White
- Description:Feces tube 55ר 44 mm
- Length:55 mm
- Material:PP
- Packaging:250/bag, 500/case
- Cap color:Brown
- Closure type:Screw cap



