Faeces Containers
Feces tube 54ר 28 mm, PP, White, 28 mm, 54 mm, Brown, Screw cap, BAGA
Catalog # 77589-150
Supplier: SARSTEDT INC
Supplier #: 80.9924.014
Jump to:
Product Details & Documents
In order to meet the various requirements of hygienic collection, safe transportation and storage of diagnostic sample materials, SARSTEDT offers many high-quality products for collecting urine, stool, saliva, CSF and tissue samples.
- Material: PP
- Label: With paper label
- Particularly liquid and odor-tight
- Larger opening to better collect the sample
- Secure screw cap for sending samples
- Stands firmly due to skirted base
Fecal containers with large opening for hygienic collection.
Specifications
- Ø:28 mm
- Color:White
- Description:Feces tube 54ר 28 mm
- Length:54 mm
- Material:PP
- Packaging:BAGA
- Cap color:Brown
- Closure type:Screw cap
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



