Micro Needles
Micro needle 25G × ¾", orange, 36 mm, Sterile, non-pyrogenic/endotoxin-free
Catalog # 77589-494
Supplier: SARSTEDT INC
: 85.925
Jump to:
Product Details & Documents
The micro needles were developed to meet the specific needs of neonatology. It has a grooved holder to ensure safe puncture and enables turning the needle in the vein for better positioning. The short design of the needle means a minimal dead volume during sample collection.
- Ideal for venous blood collection of even the tiniest quantities
- Minimal blood loss with no residual volume in the holder
- Ridged holder for a secure grip allows optimal handling of the needle
- Can be rotated 360° in difficult vein conditions
- Exceptional needle quality and exposed outlet opening enable free blood flow
These pediatric blood collection products make the process of collecting blood from your smallest patients as gentle and painless as possible. The priority is minimizing the fill volume of each collection and keeping the diagnostic blood loss as low as possible.
Specifications
- Sterility:Sterile, non-pyrogenic/endotoxin-free
- Description:Micro needle 25G × ¾", orange
- Length:36 mm



