Block Rack D12
Grey, PP, 152×80×45 mm
Catalog # 77589-712
Supplier: SARSTEDT INC
Supplier #: 93.854
Jump to:
Product Details & Documents
High-quality, safe, and robust racks and boxes are essential for specimen processing and storage. SARSTEDT offers the right product for every laboratory and analytical requirement.
- Format: 5×10 configuration
- 12mm opening diameter
- Polypropylene material
- Without handle
- Can be autoclaved at 121 °C
- Range of colors for each area of the laboratory
SARSTEDT's practical and versatile range of racks and storage boxes provides a solution for every application. The Block Rack D12 is designed for space-saving sample storage, and can be combined to form sample distribution blocks. This rack features 50 apertures for S-Monovettes and tubes with 8 to 12 mm diameter.
Specifications
- Color:Grey
- Dimensions:152×80×45 mm
- Material:PP
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



