Block Rack D12
Orange, PP, 152×80×45 mm
Catalog # 77589-722
Supplier: SARSTEDT INC
Supplier #: 93.854.125
Jump to:
Product Details & Documents
High-quality, safe, and robust racks and boxes are essential for specimen processing and storage. SARSTEDT offers the right product for every laboratory and analytical requirement.
- Format: 5×10 configuration
- 12mm opening diameter
- Polypropylene material
- Without handle
- Can be autoclaved at 121 °C
- Range of colors for each area of the laboratory
SARSTEDT's practical and versatile range of racks and storage boxes provides a solution for every application. The Block Rack D12 is designed for space-saving sample storage, and can be combined to form sample distribution blocks. This rack features 50 apertures for S-Monovettes and tubes with 8 to 12 mm diameter.
Specifications
- Color:Orange
- Dimensions:152×80×45 mm
- Material:PP



