Cuvettes
Cuvettes, BAGA, PS
Catalog # 77588-366
Supplier: SARSTEDT INC
Supplier #: 67.745
Jump to:
Product Details & Documents
SARSTEDT has been known as a manufacturer of high-quality disposable cuvettes.
- Height: 45 mm
- Optical sides: 2
- Path length: 10 mm
- Disposable cuvette made of high-quality, crystal-clear polystyrene or acrylic (PMMA)
- Ideal for photometric analyses of liquids in the wavelength range ≥300 nm (PMMA)/≥330 nm (PS)
- An arrow integrated in the cuvette allows exact positioning in the photometer
- Nest sorting ensures consistent transmission values within a polystyrene box
SARSTEDT cuvettes are made from polystyrene (PS), acrylic (PMMA) and a special plastic for analysis in the UV range, which are ideal for photometric analysis of liquid solutions. The cuvettes are also available in 2× optical semi-micro and a 4× optical format for 90° angle fluorescence measurements.
Specifications
- Description:Cuvettes
- Material:PS
- Packaging:BAGA



