Order Entry
United States
Orders LinkContactUsLinkComponent
PharmaSpoons Sampling Spoons

PharmaSpoons Sampling Spoons

Sampling spoon, 35×70 mm, 600 mm, 10 ml
Catalog # 77578-026
Supplier #:  A506-600
PharmaSpoons Sampling Spoons
Catalog # 77578-026
PharmaSpoons Sampling Spoons
PharmaSpoons Sampling Spoons

Sampling spoon, 35×70 mm, 600 mm, 10 ml

Price
$90.00
Log in for availability
Each
Product Details & Documents

These sampling spoons are made from stainless steel. They are ideal for transferring small amounts of powder.

  • Crevice-free design
  • Bright polished finish

Available in 316L or 304 stainless steel.

Specifications
  • Capacity:
    10 ml
  • Description:
    Sampling spoon, 35×70 mm
  • Length:
    600 mm