Storage Drums
3 L, 192 mm, 150 mm
Catalog # 77577-670
Supplier: SAMPLING SYSTEMS LTD
: A126-03
Jump to:
Product Details & Documents
These drums are used for the storage and processing of powders and liquids.
- Open top pharmaceutical grade drums with lids
- Made of 316L stainless steel body and lid
- Supplied with side handles
The robust, hygienic design means they are suitable for the most demanding applications. These drums are finished to a bright polish finish with all the welds ground and polished.
: Supplied with lid, clamp and O-ring.
Specifications
- Ø:192 mm
- Capacity:3 L
- Height:150 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Drum clamp, 300 mm int.Ø of drum
Product Information
- Catalog #AvailabilityPrice
- Drum clamp, 395 mm int.Ø of drum



