Mini Drums
2 L, Stainless steel 304, 130 mm, 175 mm
Catalog # 77577-968
Supplier: SAMPLING SYSTEMS LTD
Supplier #: A434-2
Jump to:
Product Details & Documents
Mini drums make for ideal storage and production containers.
- Made from high-quality 304 stainless steel
- Ideal for both powders and liquids
- Supplied with a drop-on lid
- Toggle clamps and O-Ring seals are optional extras
- Available from stock
- Fast delivery
This range of mini drums are ideal for the storage of both powders and liquids. They come complete with a drop-on lid. Optional extras include toggle clamps and O-Ring seals, enabling the lid to be firmly secured.
Specifications
- Ø:130 mm
- Capacity:2 L
- Height:175 mm
- Material:Stainless steel 304
Accessories
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 10 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 3 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 15 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for storage container, 20 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 1 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 12 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 8 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for storage container, 50 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 2 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for storage container, 25 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 5 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 6 L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



