Mini Drums
15 L, Stainless steel 304, 267 mm, 285 mm
Catalog # 77577-966
Supplier: SAMPLING SYSTEMS LTD
Supplier #: A434-15
Jump to:
Product Details & Documents
Mini drums make for ideal storage and production containers.
- Made from high-quality 304 stainless steel
- Ideal for both powders and liquids
- Supplied with a drop-on lid
- Toggle clamps and O-Ring seals are optional extras
- Available from stock
- Fast delivery
This range of mini drums are ideal for the storage of both powders and liquids. They come complete with a drop-on lid. Optional extras include toggle clamps and O-Ring seals, enabling the lid to be firmly secured.
Specifications
- Ø:267 mm
- Capacity:15 L
- Height:285 mm
- Material:Stainless steel 304
Accessories
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 10 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 3 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 15 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for storage container, 20 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 1 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 12 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 8 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for storage container, 50 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 2 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for storage container, 25 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 5 L
Product Information
- Catalog #MaterialAvailabilityPrice
- Silicone seal for mini-drum, 6 L



