Storage Drums
50 L, 393 mm, 435 mm
Catalog # 77577-690
Supplier: SAMPLING SYSTEMS LTD
Supplier #: A126-50
Jump to:
Product Details & Documents
These drums are used for the storage and processing of powders and liquids.
- Open top pharmaceutical grade drums with lids
- Made of 316L stainless steel body and lid
- Supplied with side handles
The robust, hygienic design means they are suitable for the most demanding applications. These drums are finished to a bright polish finish with all the welds ground and polished.
Delivery information: Supplied with lid, clamp and O-ring.
Specifications
- Ø:393 mm
- Capacity:50 L
- Height:435 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Drum clamp, 300 mm int.Ø of drum
Product Information
- Catalog #AvailabilityPrice
- Drum clamp, 395 mm int.Ø of drum
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



