Order Entry
United States
Orders LinkContactUsLinkComponent
Funnels, PTFE

Funnels, PTFE

PTFE, 82 mm, 10 mm, 50 mm
Catalog # 77577-628
Supplier #:  A105-50
Funnels, PTFE
Catalog # 77577-628
Funnels, PTFE

PTFE, 82 mm, 10 mm, 50 mm

Price
$38.50
Log in for availability
Each
Product Details & Documents

The PTFE Funnels are ideal for general laboratory use as it has good resistance to chemical attack.

  • Lightweight plastic funnels can be easily cleaned after use
  • Five handy sizes from 30 to 150 mm
  • Crevice free interior
  • Heavy wall construction

Virgin PTFE that conforms to FDA and USP Class VI requirements is used in the manufacture of these funnels.

Certifications: FDA and EC guidelines, BSE/TSE free.

Specifications
  • Height:
    82 mm
  • Material:
    PTFE
  • Top diameter:
    50 mm
  • Stem diameter:
    10 mm