Toggle Drums
10 L, 230 mm, 270 mm
Catalog # 77578-166
Supplier: SAMPLING SYSTEMS LTD
Supplier #: A926-10
Jump to:
Product Details & Documents
These stainless steel containers from 2 litres up to 300 litres are designed for storing and processing powders and liquids.
- Splash-tight lid secured by toggle clamps
- Hygienic solid rim
- With two side handles
- Fully welded, crevice free interior
- Finished to a high quality mirror polish
- Removable, easy clean silicone seal
Seal is food grade and meets all the latest FDA compliance standards.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø:230 mm
- Capacity:10 L
- Height:270 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Drum lid, 316L SS, 470 mm int.Ø of drum
Product Information
- Catalog #AvailabilityPrice
- Drum lid, 316L SS, 395 mm int.Ø of drum



