Order Entry
United States
Orders LinkContactUsLinkComponent
SteriWare® Sample Spoons, Disposable

SteriWare® Sample Spoons, Disposable

Blue, sterile, spoon size: 48×35 mm, 185 mm, PP, 10 ml
Catalog # 77577-022
Supplier #:  8088B-10S
SteriWare® Sample Spoons, Disposable
Catalog # 77577-022
Supplier:  
SteriWare® Sample Spoons, Disposable
SteriWare® Sample Spoons, Disposable

Blue, sterile, spoon size: 48×35 mm, 185 mm, PP, 10 ml

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
SAMPLE SPOON 10ML PP BLUE STERILE Catalog #78117-070

Product 78117-070 is a replacement for 77577-022 but varies by Brand, Packaging or Quantity.

Product Details & Documents

These disposable, sterile sample spoons are ideal for dispensing and sampling small quantities. Manufactured from food grade polystyrene (PS) or polyproylene (PP).

  • Moulded and packed in a cleanroom
  • Available in white, red and blue
  • Made from FDA and EU conforming polymers
  • BSE/TSE-free
  • Available as gamma irradiated sterile (SAL 10⁻⁶)
  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • No cleaning is required before or after sampling

Full batch traceability.

Packaging: Individually bagged.

Specifications
  • Capacity:
    10 ml
  • Description:
    Blue, sterile, spoon size: 48×35 mm
  • Length:
    185 mm
  • Material:
    PP
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.