SteriWare® Sample Spoons, Disposable
White, sterile, spoon size: 48×35 mm, 185 mm, PS, 10 ml
Supplier #: 8088A-10S
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
SAMPLE SPOON 10ML PS STERILISED Catalog #78117-027
Product 78117-027 is a replacement for 77577-018 but varies by Brand, Packaging or Quantity.
Product Details & Documents
These disposable, sterile sample spoons are ideal for dispensing and sampling small quantities. Manufactured from food grade polystyrene (PS) or polyproylene (PP).
- Moulded and packed in a cleanroom
- Available in white, red and blue
- Made from FDA and EU conforming polymers
- BSE/TSE-free
- Available as gamma irradiated sterile (SAL 10⁻⁶)
- Cross-contamination risk is eliminated - the device can be used straight from the bag
- No cleaning is required before or after sampling
Full batch traceability.
Packaging: Individually bagged.
Specifications
- Capacity:10 ml
- Description:White, sterile, spoon size: 48×35 mm
- Length:185 mm
- Material:PS



