Order Entry
United States
Orders LinkContactUsLinkComponent
Fluid Point Sampler

Fluid Point Sampler

Fluid Point sampler, Stainless steel 316L, 160 ml, 600 mm, 25 mm
Catalog # 77576-576
Supplier #:  5551S-600
Fluid Point Sampler
Catalog # 77576-576
Fluid Point Sampler
Fluid Point Sampler

Fluid Point sampler, Stainless steel 316L, 160 ml, 600 mm, 25 mm

Price
$711.00
Log in for availability
Each
Product Details & Documents

The fluid point sampler is designed for taking rapid samples of free-flowing liquids.

  • Ideal for sampling free-flowing liquids from most containers
  • Great for sampling pharmaceuticals, cosmetics, and foodstuffs
  • Easily cleaned
  • Available from stock
  • Fast delivery

The fluid point sampler is great for taking samples of free-flowing liquids from a range of containers, including drums. It is made from chemically resistant 316L stainless steel to provide excellent corrosion resistance.

Specifications
  • Ø:
    25 mm
  • Capacity:
    160 ml
  • Description:
    Fluid Point sampler
  • Length:
    600 mm
  • Material:
    Stainless steel 316L