Fluid Point Sampler
Fluid Point sampler, Stainless steel 316L, 300 ml, 1000 mm, 25 mm
Catalog # 77576-572
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 5551S-1000
Jump to:
Product Details & Documents
The fluid point sampler is designed for taking rapid samples of free-flowing liquids.
- Ideal for sampling free-flowing liquids from most containers
- Great for sampling pharmaceuticals, cosmetics, and foodstuffs
- Easily cleaned
- Available from stock
- Fast delivery
The fluid point sampler is great for taking samples of free-flowing liquids from a range of containers, including drums. It is made from chemically resistant 316L stainless steel to provide excellent corrosion resistance.
Specifications
- Ø:25 mm
- Capacity:300 ml
- Description:Fluid Point sampler
- Length:1000 mm
- Material:Stainless steel 316L



