Dipping Bottles
Stainless steel 304, 300 ml, 153 mm, 62 mm
Catalog # 77576-568
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 5332S-300
Jump to:
Product Details & Documents
Dipping bottles are excellent for sampling in open water, as well as in tanks and drums.
- Wide range available
- Stainless steel 304 or brass construction
- Customisable
Sampling liquids at depth is easy with these dipping bottles. Available in either 304 stainless steel or brass construction, they can take liquid samples from a variety of locations including open water kegs, drums, and wells.
Specifications
- Ø:62 mm
- Capacity:300 ml
- Length:153 mm
- Material:Stainless steel 304
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



