Pharmalabels 'Sampled'
150 mm, 150 mm, 250/roll
Catalog # 77577-198
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 8220P-031
Jump to:
Product Details & Documents
Pre-printed 'Sampled' labels feature a write-on paper front.
- Seals holes in bags
- The pharma range have FDA ccompliant glue
Pre-printed "Sampled" labels feature a write-on paper front and a high strength, ultra adhesive. The UA range have a foil backing to provide a stronger barrier with the product. The pharma range have an FDA compliant glue. The high strength adhesive used on these labels allows them to stick on a wide range of surfaces, including very dusty areas. The working temperature range is −20 to 70 °C (−5 to 160 °F).
Specifications
- Length:150 mm
- Packaging:250/roll
- Width:150 mm



